1/2 in. Drive Bar
1/2 in. Drive Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 180 degree pivoting head for multiple angles of use
- Chrome plated durability
- Lifetime guarantee
- Forged strength
- Rust protection
Specifications
- Application:
- Fastening
- Color Finish Name:
- Chrome Plated
- Depth:
- 24-1/4 in
- Drive Size:
- 1/2 in
- Height:
- 1-1/4 in
- Length:
- 24-1/4 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Drive Bar
- UPC:
- 045242558162
- Width:
- 1-1/2 in