DESCRIPTION

  • Dimensions: 1-1/2" W x 10" L
  • Made from forged high grade steel
  • SDS-Plus shank
  • Scaling chisel

Milwaukee 1-1/2 in. Single Drive System Scaling Chisel

M48626020

Length:

SPECIFICATIONS

Length
10 in
Shank Style
SDS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.75
EACH
  • QUANTITY