1-1/2 in 18 ga Steel and 22 ga Stainless Steel Aviation
This product has been replaced by
Manufacturer Part #48-22-4533
1-1/2 in 18 ga Steel and 22 ga Stainless Steel Aviation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush bolt design won't hang up on material
- Forged alloy steel blades
- One handed locking
- Ergonomic handles
- Serrated jaws
- Rust protection
Specifications
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 18 ga Steel and 22 ga Stainless Steel
- Handle Material:
- Alloy Steel
- Material:
- Alloy Steel
- Tool Type:
- Aviation