DESCRIPTION

  • Powerful 7.5A dual-torque motor is optimized for concrete fastening with overload protection
  • Self-stopping brushes protects the motor and increases the life of the tool
  • Two mode operation
  • Two speed gear box

Milwaukee 1/2 Hammer Drill Kit

M537821

Volts:

120V

SPECIFICATIONS

AMP
7.5
Chuck Type
Keyed
Color Finish
Black, Red
Handle Type
Soft Grip
Length
13 in
Power Source
Electric
RPM
2500
UL Listed
Yes
Volts
120V

Starting at
$172.56
EACH
  • QUANTITY