DESCRIPTION

  • Four-pole frameless motor
  • RedLink™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee 1/2 in. 2.8 A Square Drive Impact Wrench

M266222

Volts:

SPECIFICATIONS

AMP
2.8
Drive Size
1/2 in
Length
8-7/8 in
Power Source
Battery
RPM
1900
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY