DESCRIPTION

  • Fixed rubber cord
  • Heat-treated gears
  • Powerful 7A motor delivers up to 450 RPM with reverse
  • Torque offers 1/2" capacity in steel

Milwaukee 1/2 in. 4500 rpm Reversible Heavy Duty Compact Drill

M16606

Volts:

SPECIFICATIONS

AMP
7
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Red
Cord Length
8 ft
Handle Type
Spade
Height
4-1/2 in
Length
13 in
Power Source
Electric
RPM
450
UL Listed
Yes
Volts
120V
Width
13-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY