DESCRIPTION

  • Anti-vibration system delivers maximum comfort by minimizing vibration
  • Locking side handle with depth gauge
  • Powerful 9 amp motor delivers 0-1500 rpm/0-24000 bpm and 0-3500 rpm/0-56000 bpm
  • Self stopping brushes
  • Two mode operation
  • Two speed gear box

Milwaukee 1/2 in. 9 Amp 2-Speed Hammer Drill With Case

M538021

Volts:

SPECIFICATIONS

Chuck Type
Keyed
Cord Length
8 ft
Length
14 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS