DESCRIPTION
- All metal and single-sleeve ratcheting chuck with carbide jaws reduces bit slippage
- M28™ lithium-ion battery technology
- Motor delivers 750" per lbs of peak torque and 0-450 and 0-1800 RPM
Milwaukee 1/2 in. Hammer Drill
M072622
Volts:
SPECIFICATIONS
- Chuck Size
- 1/2 in
- Chuck Type
- Single Sleeve
- Color Finish
- Black, Red
- Length
- 9-1/4 in
- Volts
- 28V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday