DESCRIPTION

  • Fast chip removal
  • Impact-rated shank
  • One-face 20° rake angle design enhances nail resistance

Milwaukee 1-3/8 in. Ship Auger Bit

M48131373

Length:

6 in

SPECIFICATIONS

Drilling Depth in
6 in
Length
6 in
Material
Steel
Shank Size
1 in

Starting at
$48.38
EACH
  • QUANTITY