DESCRIPTION

  • Ergonomic handle design for increased comfort
  • Impact mechanism delivers 1000" per lbs of torque
  • Increased fastening speed
  • On-board battery fuel gauge displays remaining run time

Milwaukee M12™ 1/4 in. Hex Impact Driver Bare Tool

M246220

Length:

6-1/2 in

SPECIFICATIONS

Battery Type
Lithium-Ion
Collection
M12™
Color Finish
Black, Red
Length
6-1/2 in
Power Source
Battery
RPM
2500
Volts
12V

Starting at
$92.82
EACH
  • QUANTITY

DOCUMENTS