DESCRIPTION

  • Chamfered edge for fastening in tight spaces
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ 1/4 in. Magnetic Nut Driver

M49664702

Length:

1-7/8 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Drive Size
1/4 in
GSA Approved
No
Length
1-7/8 in

Starting at
$2.64
EACH
  • QUANTITY