DESCRIPTION

  • Has 135° split point that provides accurate hole placement
  • Parabolic flute clears chips faster
  • Three flat shanks won't slip in arbor or chuck
  • Thunderbolt® tapered web for added durability

Milwaukee 1/4 in. Pilot Drill Bit

M495680

Length:

SPECIFICATIONS

Bit Diameter
1/4 in
Length
4 in
Material
Steel
Shank Style
3-Flat

Starting at
$3.05
EACH
  • QUANTITY