DESCRIPTION

  • Carbide tips extend performance in masonry applications
  • Faster drilling with reinforced flute geometry increases bit stability
  • Three-flat Secure-Grip™ shanks holds the bit firmly in the chuck

Milwaukee 1/4 in. X 4-1/2 in. X 6 in. Hex Shank Bit

M48208811

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Steel
Shank Style
Standard

Starting at
$3.63
EACH
  • QUANTITY