1-5/8 x 1-5/8 x 45/64 in. SDS-Max® Masonry 1 Piece
1-5/8 x 1-5/8 x 45/64 in. SDS-Max® Masonry 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These Milwaukee® MX4™ 4-cutter drill bits are ideal for concrete with rebar and masonry applications
- Breaker points for up to 20% faster drilling speeds
- MX4™ 4-cutter SDS Max rotary hammer drill bits with solid head carbide deliver up to 5x longer life in concrete with rebar
- Wear mark indicators to indicate end of life
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Variable flutes for up to 15% more holes per battery charge
- Rebar guards for increased durability in hard aggregate and rebar
- Complies with ANSI B212.15 Standard
- Centering tip of exact spot drilling
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-5/8 in
- Bit Length:
- 23
- Bit Sizes:
- 1-5/8 in
- Blade Type:
- Circular Saw
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 18 in
- Height:
- 1-3/4 in
- Length:
- 26-1/2 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 45/64 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Bit
- Weight:
- 4.398 lb
- Width:
- 1-3/4 in