This product requires certification to purchase.

1-7/16 Hole Dozer Bi-Metal Hole Saw

Milwaukee®

1-7/16 Hole Dozer Bi-Metal Hole Saw

  • Fast #
  • Part #M49560077
  • Item #3573947
  • Manufacturer Part #49-56-0077
5 out of 5 Customer Rating
Brand image
Milwaukee®

1-7/16 Hole Dozer Bi-Metal Hole Saw

  • Fast #
  • Part #M49560077
  • Item #3573947
  • Manufacturer Part #49-56-0077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Wide, angled & offset slots for easy plug access
  • Optimized tooth form for up to 2X faster cutting
  • ICE HARDENED™ cryogenically treated for up to 50% longer life
  • Requires Certification
Dimensions & Measurements
Depth
1-7/16 in
Diameter
1-7/16 in
Height
2-7/10 in
Length
1-3/5 in
Teeth Per Inch
6
Weight
29/100 lb
Width
1-3/5 in
Characteristics & Features
Drill Bit Type
Hole Saw
Material
Steel
Tool Type
Hole Dozer, Hole Saw
Warranty & Product Information
Type
M49560077
UPC
045242193028