DESCRIPTION

  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ 1-7/8 in. Magnetic Nut Driver

M49664502

Drive Size:

1/4 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Drive Size
1/4 in
GSA Approved
No
Length
1-7/8 in

Starting at
$2.8
EACH
  • QUANTITY