DESCRIPTION

  • Chamfered edge for fastening in tight spaces
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee 1-7/8 x 1/4 in. Magnetic Nut Driver

M49664522

Length:

1-7/8 in

SPECIFICATIONS

Drive Size
1/4 in
Length
1-7/8 in
Shaft Size
1 in
Tool Type
Magnetic

Starting at
$8.09
per PACK
  • QUANTITY