DESCRIPTION

  • All-metal gear case and block construction
  • Anti vibration system
  • Lightweight
  • Powerful 7 amp reversible motor delivers a hard-hitting 2 ft/lbs of impact energy
  • Rotating brush plate
  • Three mode operation

Milwaukee 1 in. SDS Plus Rotary Hammer with Anti-Vibration System

M536321

Volts:

SPECIFICATIONS

AMP
7
Chuck Size
1 in
Chuck Type
Keyless
Color Finish
Black, Grey, Red
Cord Length
10 ft
Handle Type
D-Handle
Length
13 in
Material
Metal, Plastic
Material Type
Nylon
Power Source
Electric
RPM
1400
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY