1 x 3 in. 1 Piece Auger

You last purchased this on
 
Milwaukee®

1 x 3 in. 1 Piece Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1 x 3 in. 1 Piece Auger

  • Fast #
  • Part #M48136000
  • Item #21336
  • Manufacturer Part #48-13-6000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-stick coated flutes for faster chip ejection
  • Self-feeding screw point
  • Double wing spurs for clean hole cutting
  • Impact rated shank
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1 in
Bit Length:
3
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
1 in
Drill Bit Type:
Auger
Drilling Depth (in):
18 in
Height:
18 in
Length:
18 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1 in
Shank Style:
Hex
Tool Type:
Auger Bit
Weight:
1.65 lb
Width:
1 in