1 x 1 x 25/64 in. SDS-Max® Masonry 1 Piece
1 x 1 x 25/64 in. SDS-Max® Masonry 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile design: use with 11" extension for extra-deep drilling applications
- Multipurpose shank works with a variety of drilling heads from 1-1/2" to 3-1/4"
- Proprietary steel and heat treat process for maximum strength and durability
Specifications
- Bit Diameter(s) (In):
- 1 in
- Bit Sizes:
- 1 in
- Color Finish Name:
- Grey
- Drill Bit Type:
- Masonry
- Length:
- 7-1/2 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 25/64 in
- Shank Style:
- SDS-Max®