DESCRIPTION

  • Features 2.1 USB charger for tablets, smart phones and other electronic devices
  • Rugged design and impact resistant lens
  • The 180° - 360° adjustable beam allows user to select between area and task lighting
  • TrueView™ high definition lighting technology
  • With 4 light settings (high, medium, low and strobe)

Milwaukee M12™ 10-3/5 in. LED Lantern/Flood Light

M236220

Volts:

12V

SPECIFICATIONS

Bulb Type
LED
Collection
M12™
Color Finish
Black, Red
Length
10-3/5 in
Lumens
400
Power Source
Battery
Volts
12V
Weight
1

Starting at
$67.83
EACH
  • QUANTITY