DESCRIPTION

  • Chrome plated
  • Extended reach design
  • Hex key driver offers improved functionality vs traditional folding keys
  • Magnetic bit retention
  • Revolver style bit storage and selection
  • Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
  • Wrench ready hex shanks deliver additional leverage

Milwaukee 10-in-1 Metric Hex Key Screwdriver Set

M48222106

Shank Size:

SPECIFICATIONS

Color Finish
Red
GSA Approved
No
Number Of Pieces
10 Piece
Shank Size
6 in
Shank Style
Hex
Tool Type
Combination

Starting at
Call for Pricing
  • QUANTITY