10 in. Torpedo Level

This product has been replaced by

Empire Level Silver COMPACT BILLET TORPEDO LEVEL
Empire Level COMPACT BILLET TORPEDO LEVEL
Manufacturer Part #48-22-5107
You last purchased this on
 
Milwaukee®

10 in. Torpedo Level

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Empire Level Silver COMPACT BILLET TORPEDO LEVEL
Empire Level COMPACT BILLET TORPEDO LEVEL
Manufacturer Part #48-22-5107
Milwaukee®

10 in. Torpedo Level

  • Fast #
  • Part #M48225009
  • Item #4478887
  • Manufacturer Part #48-22-5009
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong rare earth magnets
  • 0°, 30°, 45°, 90° leveling vials
  • Switch alignment
  • Seam clearance
  • Outlet alignment
  • Requires Certification

Specifications

Length:
10 in
Material:
Aluminum
Number of Tools Included:
1
Product Type:
Torpedo Level