DESCRIPTION
- Bi-metal construction for increased tooth durability and long blade life
- Thin kerf for up to 35% more cuts per charge vs leading reciprocating saw blades
Milwaukee Hackzall® 10-Piece Blade General Purpose Set
M49220220
Blade Length:
4 inSPECIFICATIONS
- Blade Length
- 4 in
- Blade Material
- Metal
- Blade Thickness In
- 0.05 in
- Collection
- Hackzall®
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday