DESCRIPTION

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

Milwaukee The Torch™ 10 TPI Reciprocating Saw Blade 5 Pack

M4800571

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
The Torch™
Height
1 in
Package Quantity
Pack of 5
Teeth Per Inch
10
Width
1 in

Starting at
$14.99
per PACK
  • QUANTITY