DESCRIPTION

  • Bi-metal teeth for greater durability
  • Double relief angle reduces tooth stress for long life

Milwaukee 10 TPI Reciprocating Saw Blade

M48005091

Blade Length:

SPECIFICATIONS

Blade Length
12 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Height
3/4 in
Teeth Per Inch
8/12
Width
5/8 in

Starting at
$12.8
per PACK
  • QUANTITY