Silver (Pair of 100) Disposable Ear Plug

You last purchased this on
 
Milwaukee®

Silver (Pair of 100) Disposable Ear Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Silver (Pair of 100) Disposable Ear Plug

  • Fast #
  • Part #M48733005
  • Item #8035311
  • Manufacturer Part #48-73-3005
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Expands quickly for easy use
  • Tapered shape for a better fit
  • Soft comfortable foam
  • Compatible with additional over-the-ear hearing protection
  • Expands to fit a variety of ear canal sizes
  • Easy insertion and removal
  • Resealable packaging for secure storage
  • Noise reduction rating 32 dB
  • Third-party tested
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
93/100 in
Length:
1/2 in
Material:
Foam
Noise Reduction Rating:
32
Number of Pieces:
1 Piece
Package Quantity:
Pair of 100
Reusable:
No
Weight:
0.001 lb
Width:
1/2 in