DESCRIPTION

  • Adjustable beam
  • Four light settings
  • Rugged design
  • TrueView™ high definition lighting technology
  • Two stainless steel hooks
  • USB charger

Milwaukee 11-1/2 in. LED Lantern/Flood Light

M236320

Volts:

18V

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black, Red
Length
11-1/2 in
Lumens
700
Power Source
Battery
Volts
18V
Weight
1.2

Starting at
$90.68
EACH
  • QUANTITY

DOCUMENTS