• Cart

DESCRIPTION

  • Durable carbon fiber heating elements
  • Durable polyester outer shell
  • Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
  • Three heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back

Milwaukee M12™ 11/14 in. Reducer Heated Jacket Kit

M2341

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Red
Material
Plastic
Material Type
Polyester
Power Source
M12™ REDLITHIUM™ Rechargeable
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS