DESCRIPTION

  • ECX™ bit for superior fit in specialty screws
  • Nine bit types featured in this 11-in-1 screwdriver
  • Wire bending hole

Milwaukee 11-In-1 Multi-Tip Screw Driver

M48222113

Size:

7-1/2 in

SPECIFICATIONS

Length
7-1/2 in
Shank Size
3.5 in
Size
7-1/2 in

Starting at
$14.38
EACH
  • QUANTITY

DOCUMENTS