DESCRIPTION

  • Seven bit types
  • Strip up to 12 gauge wire

Milwaukee 11-in-1 Multi-Tip Screwdriver with Square Drive

M48222114

Shank Size:

3 in

SPECIFICATIONS

GSA Approved
No
Handle Material
Rubber
Length
7-1/2 in
Number Of Pieces
9 Piece
Shank Size
3 in
Tool Type
Combination

Starting at
$15.55
EACH
  • QUANTITY