11 in. Extension 1 Piece

You last purchased this on
 
Milwaukee®

11 in. Extension 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

11 in. Extension 1 Piece

  • Fast #
  • Part #M48205079
  • Item #903767
  • Manufacturer Part #48-20-5079
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Practical design
  • Multipurpose shank works with a variety of drilling heads from 1-1/2" to 3-1/4"
  • Proprietary steel and heat treat process for maximum strength and durability
  • Requires Certification

Specifications

Bit Diameter(s) (In):
11 in
Brand Model Compatibility:
Milwaukee turbo Tunnel Bit
Length:
11 in
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Extension
Shank Size:
3/4 in