11000 Rpm 4-1/2 in. Small Angle Grinder Paddle Lock-On

This product has been replaced by

Milwaukee® Red Small Angle Grinder Paddle Lock-On
Milwaukee® 4-1/2 in. Small Angle Grinder Paddle Lock-On
Manufacturer Part #6142-30
You last purchased this on
 
Milwaukee®

11000 Rpm 4-1/2 in. Small Angle Grinder Paddle Lock-On

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Small Angle Grinder Paddle Lock-On
Milwaukee® 4-1/2 in. Small Angle Grinder Paddle Lock-On
Manufacturer Part #6142-30
Milwaukee®

11000 Rpm 4-1/2 in. Small Angle Grinder Paddle Lock-On

  • Fast #
  • Part #M614630
  • Item #4263545
  • Manufacturer Part #6146-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful 11 Amp, 11,000 RPM Motor Provides maximum performance and durability
  • Easily change in All Accessories in without a wrench
  • 4-1/2 in small angle grinder (paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition
  • Debris Baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • 5/8 In-11 Spindle
  • Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
  • Tool-Free Adjustable Guard Provides quick guard installations and adjustments
  • Requires Certification

Specifications

AMP:
11
Cord Length:
8 ft
Corded Cordless:
Corded
Diameter:
4-1/2 in
Handle Type:
Side
Number of Tools Included:
2
Power Source:
Electric
RPM:
11000
Tool Type:
Angle Grinder
Type:
M614630
Volts:
120V
Watts:
1400 W
Weight:
8.16 lb