1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in. x 3/8 x 1/16 in. 3-Flat Twist 15 Piece
Thunderbolt® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in. x 3/8 x 1/16 in. 3-Flat Twist 15 Piece
Frequently Purchased Together
Product Details
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Extreme durability: thicker web provides greater strength and longer life
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Versatile: reduced shank diameter for use in 3/8 in. chucks
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 6
- Bit Sizes:
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in
- Coating:
- Black Oxide
- Collection:
- Thunderbolt®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-3/4 in
- Drill Bit Type:
- Twist
- Height:
- 2-1/5 in
- Length:
- 9-3/4 in
- Magnetic:
- No
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Bit Set
- Shank Size:
- 1/16 in
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit Set
- UL Listed:
- No
- Weight:
- 0.965 lb
- Width:
- 7-7/10 in