DESCRIPTION

  • Centering tip for accurate hole placement
  • Drills more accurate holes for anchoring applications
  • Won't lock up in rebar

Milwaukee MX4™ 12 in. 4-Cutter Drill Bit

M48207354

Bit Diameter:

3/8 in

SPECIFICATIONS

Bit Diameter
3/8 in
Collection
MX4™
Length
12 in
Number Of Pieces
1 Piece
Shank Size
10 in
Shank Style
SDS-Plus

Starting at
$15.55
EACH
  • QUANTITY