DESCRIPTION

  • Hardened shank for maximum durability
  • Toolless quick change
  • Universal Quik-Lok™

Milwaukee Quik-Lok® 12 in. All Hex Extension

M48281020

Shank Size:

1/4 in

SPECIFICATIONS

Collection
Quik-Lok®
Color Finish
Black
Length
12 in
Shank Size
1/4 in

Starting at
$11.52
EACH
  • QUANTITY