1/2 in. x 1/4 in. Keyed 1 Piece

You last purchased this on
 
Milwaukee®

1/2 in. x 1/4 in. Keyed 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/2 in. x 1/4 in. Keyed 1 Piece

  • Fast #
  • Part #M48664040
  • Item #85088
  • Manufacturer Part #48-66-4040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision formed
  • Great value
  • For use with chuck keys 48-66-3080, 48-66-3240, 48-66-3280 and 48-66-3480
  • Easy replacement
  • Requires Certification

Specifications

Application:
Cutting
Chuck Size:
1/4 in
Chuck Type:
Keyed
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-3/4 in
Height:
1-1/20 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2-3/4 in
Material:
Metal
Number of Pieces:
1 Piece
Reusable:
Yes
Shaft Size:
1/2 in
Tool Type:
Chuck Key Holder
Weight:
0.045 lb
Width:
5-17/20 in