DESCRIPTION

  • Diameter: 1/2"
  • Drilling depth: 10"
  • Length: 12"
  • SDS shank

Milwaukee 12 in. Single Drive System Rotary Hammer Bit

M48207474

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Length
12 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$11.58
EACH
  • QUANTITY