12 V 3/8 in. 1.4 A Hammer Drill/Drive Kit
12 V 3/8 in. 1.4 A Hammer Drill/Drive Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features: 12V; 1.4A
- Lithium-ion battery of 12V offers longer run-time and lighter weight
- Includes 2 batteries, charger and carrying case
- Built-in LED light
- Battery fuel gauge displays remaining run-time
- Variable speed trigger 0-2000 RPM
Recommended Accessories
Specifications
- AMP:
- 1.4
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Length:
- 7 in
- Power Source:
- Battery
- RPM:
- 2500
- Type:
- M245022
- UL Listed:
- Yes
- Volts:
- 12V