DESCRIPTION

Milwaukee Durawall® 12 V Heated Hoodie in Khaki

M237

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Length
42 in
Material
Plastic
Material Type
Thermoplastic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY