Milwaukee®
12 V Thermal Imager
Part #M226021 | Item #4320267 | Manufacturer Part #2260-21
$2,500.00
EACH
Power Source:
BatteryPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 160 X 120 pixels display resolution
- 3.5 in color LCD display
- Focus method manual focus ring
- Ranging auto and manual scaling with level and span
- Capture thermal and visual images on each trigger pull for enhanced reporting
- Rugged over-molding for increased durability and grip
- Built-In visual camera and flashlight for improved analysis
- Simple screen layout allows you to focus on getting the best images
- Knurled focus ring is easy to grip with arc flash PPE
- Media door seals the included 2GB SD card and USB connections
Documents
Specifications
Application: Cutting
Battery Size: 12V
Battery Type: Redlithium™
Color Finish: Black, Red
Color Finish Category: Blacks
Maximum Temperature: 662
Power Source: Battery
Temperature Range: 14 to 662 Deg F
Volts: 12V