1200 Rpm 1/2 in. Hole-Hawg Drill
Unidoor Plus 1200 Rpm 1/2 in. Hole-Hawg Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Torque offers 1/2’’ capacity in steel
- Heat-treated gears helical-cut for quiet performance
- Powerful 7.0 amp Motor: Delivers up to 650 RPM with reverse
- 8-ft. 2-wire fixed rubber cord: durable construction for longer tool life
Recommended Accessories
Specifications
- AMP:
- 7
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- Unidoor Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 6-13/100 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Pistol
- Height:
- 12-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 650
- Size:
- 47-1/2 in x 72 in
- Tool Type:
- Drill
- Type:
- M16101
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 12.3 lb
- Width:
- 12 in