Corded 120V 1/2 in Hammer Drill
Corded 120V 1/2 in Hammer Drill
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 38-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Mode operation: drill-only mode for wood, steel and plastic; hammer and rotation setting easily sets concrete screw fasteners and drills small holes for anchors
- 2-Speed gear box: select the correct drilling speed for the material and accessory
- Powerful 7.5 amp dual-torque motor: optimized for concrete fastening with overload protection. choose trigger-speed control in two ranges: 0-1, 350 RPM/0-22,000 BPM or 0-2, 500 RPM/0-40,000 BPM
- Self-stopping brushes: protects the motor and increases the life of the tool
Specifications
- AMP:
- 7.5
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Corded
- Depth:
- 15-13/50 in
- ETL Listed:
- Yes
- Handle Type:
- Soft Grip
- Height:
- 13 in
- Length:
- 15-13/50 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 2500
- Tool Type:
- Hammer Drill
- Type:
- M537821
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 6 lb
- Width:
- 4-13/25 in