DESCRIPTION

  • Exclusive brush cartridge system
  • Heavy duty keyed chuck with holder
  • Powerful 5.5 amp motor delivers up to 950 rpm with trigger-speed control and reverse
  • Quik-Lok® cord: 8' grounded rubber cord provides easy storage and field replacement

Milwaukee Magnum® 120V Drill

M02346

Chuck Size:

SPECIFICATIONS

AMP
5.5
Chuck Size
1/2 in
Chuck Type
Keyed
Collection
Magnum®
Color Finish
Black, Grey, Red
Cord Length
8 ft
Handle Type
Pistol
Length
10-1/2 in
Power Source
Electric
RPM
950
UL Listed
Yes
Volts
120V
Weight
4-4/5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$178.29
EACH
  • QUANTITY

DOCUMENTS