DESCRIPTION

  • Chipping position adjustment
  • Delivers 5.5' per lbs of impact energy for drilling in hard aggregate
  • Delivers consistent performance in tough applications
  • Mechanical clutch
  • Powerful 10.5A motor that delivers 450 RPM and 3000 bpm
  • Two mode operation

Milwaukee 120V Rotary Hammer Kit

M531621

Length:

17-3/4 in

SPECIFICATIONS

AMP
10.5
Color Finish
Black, Red
Cord Length
13 ft
Length
17-3/4 in
Material
Bi-Metal
RPM
450
Volts
120V

Starting at
$488.37
EACH
  • QUANTITY