DESCRIPTION

  • Metal ratcheting chuck for maximum durability
  • New ergonomic handle design for increased comfort
  • On board battery fuel gauge displays remaining run time
  • With 30 minute charge time

Milwaukee M12™ 12V Drill Driver Kit

M240722

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Collection
M12™
Color Finish
Black, Red
Length
7-3/8 in
Power Source
Battery
RPM
1500
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS