12V Hammer Drill

Part #M246021  |  Item #4203615  |  Manufacturer Part #2460-21

$119.99 EACH

Volts:

12V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Powerful motor - unmatched performance under load
  • 1/8 in. collet - compatible with all current rotary tool accessories
  • Variable speed (5,000-32,000) - up to 10% faster than the competition
  • Compact and lightweight - only 9.5 in. long and 1.3 lbs.
  • Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Specifications

Application: Cutting

Battery Type: Lithium-ion

CSA Certified: Yes

Chuck Type: Keyless

Color Finish: Black, Red

Color Finish Category: Reds

ETL Listed: Yes

Height: 9 in

Length: 13-3/10 in

Material: Metal, Plastic, Rubber

Power Source: Electric

RPM: 32000

Tool Type: Hammer Drill

UL Listed: Yes

Volts: 12V

Weight: 1.3

Width: 4 in