DESCRIPTION

  • Drive Control™ provides variable power and speed for precision work and heavy duty applications
  • PowerState™ brushless motor delivers up to 1200" per lbs of torque with maximum sustained torque to complete the toughest of applications
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ 2.0 battery technology

Milwaukee 12V Hex Impact Drive Kit

M245322

Length:

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Black, Red
Color Finish Category
Blacks
Length
6 in
Power Source
Battery
RPM
2650
Volts
12V

Starting at
Call for Pricing
  • QUANTITY