• Cart

DESCRIPTION

  • Drive Control™ 2 fastening modes provide variable power and speed for precision work and heavy duty applications
  • Powerstate™ brushless motor delivers up to 500 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • Redlink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Redlithium™ 2.0 battery technology: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Milwaukee 12V Lithium-Ion Impact Wrench

M24520

Drive Size:

SPECIFICATIONS

Battery Type
Lithium-Ion
Drive Size
1/4 in
Power Source
Battery
RPM
2650
UL Listed
No
Volts
12V

Starting at
Call for Pricing
  • QUANTITY