DESCRIPTION

  • Anti vibration system
  • Powerful 7.4 amp motor delivers a hard-hitting 2.5 ft/lbs of blow energy
  • Speed control switch
  • Three mode operation
  • Versatile bit capacity

Milwaukee 13 in. 120V 7.4A SDS Rotary Ground Hammer

M535921

Length:

SPECIFICATIONS

AMP
7.4
Cable Length ft
10 ft
Chuck Size
1-1/8 in
Chuck Type
Keyless
Color Finish
Black, Red
Color Finish Category
Blacks
Cord Length
10 ft
Handle Type
D-handle
Length
13 in
Material
Metal, Plastic
Power Source
Electric
RPM
980
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS